Eaton SPD series surge protection device

Item #: 0870937

Cat #: SPD100480D2K

UPC: 786685327365

$ 3312.31 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, 100 kAIC, 480V delta (3W+G), Standard feature package, NEMA 1 enclosure, External side mount, 640 L-G, 640 L-L operating voltage

Overview

Surge Protection Device, SPD series, 100 kAIC, 480V delta (3W+G), Standard feature package, NEMA 1 enclosure, External side mount, 640 L-G, 640 L-L operating voltage

EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.

Also known as: 786685327365, SPD100480D2K, CUTSPD100480D2K

Specifications

Type: SPD
Type: SPD