Milw 5339-21 Dml Hmr 25lb 14a Sds M

Item #: 0870932

Cat #: 5339-21

UPC: 045242023981

Call for price
Company wide:
0 in stock
Documents & Guides
User Friendly Vibration Isolation System, Heavy-duty Robust Construction, In-line Design With 3 Side Handle Positions And D-handle, Variable Speed Control Dial,service Reminder Light, Soft-grip On All Handles, Lock-on Trigger, Uses Standardsds-max Hamme

Overview

User Friendly Vibration Isolation System, Heavy-duty Robust Construction, In-line Design With 3 Side Handle Positions And D-handle, Variable Speed Control Dial,service Reminder Light, Soft-grip On All Handles, Lock-on Trigger, Uses Standardsds-max Hamme

Ergonomic inline design lets you dig and hammer more comfortably. The SDS-Max demolition hammer delivers 19.9 ft-lbs of blow energy for hammering large holes in concrete or asphalt, bushing, driving ground rods, scraping floors, digging and tamping. The inline design offers more comfortable operation, and the soft-grip side handle can be attached to the rear switch handle to minimize bending. Milwaukee’s unique anti-vibration system provides added comfort by minimizing vibration. Sophisticated electronic feedback offers consistent operation and overload protection. This robust electric hammer features a variable-speed dial for optimum control, a service-reminder light and easy access for maintenance. You can position chisels more efficiently with the SDS-Max bit holder system. The tool uses standard SDS-Max hammer iron, and comes with two auxiliary handles and a carrying case.

Also known as: 045242023981, 5339-21, MIL533921

Features & Benefits

  • Powerful 14 amp Motor: Delivers 19.9 ft-lbs of blow energy
  • Heavy-duty robust construction: digs and hammers under the most demanding jobsite conditions
  • Comfortable inline design: three side handle positions plus D-handle offer greater user comfort
  • Variable-speed dial: maximizes user control
  • Heavy-duty robust construction
  • Soft-grip on all handles
  • AVS anti-vibration system: minimizes vibration for maximum comfort
  • Uses standard SDS-Max hammer iron
  • Service reminder light: indicates when service will be needed

Specifications

No Specifications Available