Terminal Block, Feed Through, 6.2mm, Blue, Screw Connection

Item #: 0870815

Cat #: XBUT4BU

UPC: 782116894307

$ 2.82 EA
Company wide:
0 in stock
Documents & Guides
Screw Connection, Single Level, 6.2mm Wide Blue Feed Through Tb 26-10 AWG

Overview

Screw Connection, Single Level, 6.2mm Wide Blue Feed Through Tb 26-10 AWG
Also known as: 782116894307, XBUT4BU, CUTXBUT4BU, 73-0017

Specifications

Color: Blue
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Family / Style: XB
Volts AC: 600
Size: 6.200 mm
Allowable Gauge Range: 26 - 10
Color: Blue
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Allowable Gauge Range: 26 - 10
Volts DC: 600
Poles: 1
Family / Style: XB
Size: 6.200 mm