Wall-Mount Enclosure, Single Door, NEMA 4, 30 x 30 x 8", Steel

Item #: 0870807

Cat #: WM303008NC

UPC: 639889831124

$ 538.95 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 30 x 30 x 8 Inch, Carbon Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 30 x 30 x 8 Inch, Carbon Steel/Gray Finish

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

Also known as: 639889831124, WM303008NC, RITWM303008NC

Specifications

Mounting: Wall
IP/NEMA Rating: NEMA 4
Mounting: Wall
IP/NEMA Rating: NEMA 4