1
more

$ 866.99 EA
Company wide:
0
in stock
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 4, 4X. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.
Overview
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 4, 4X. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.
Eaton rotary disconnect external front pistol handle Eaton Rotary disconnect external front pistol handle, Defeatable, lockable, 600-1200 A, Black, NEMA 4, 4X, Frame: F, G, Size 3, Black, PH3 type handle
Also known as: 786685408460, PHB3N4XF, CUTPHB3N4XF
Specifications
| Type: | Pistol Handle, Accessory |
| Color: | Black |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Type: | Pistol Handle, Accessory |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Color: | Black |