Shaft extension, 400-1200 A

Item #: 0870752

Cat #: SF400PH12X12

UPC: 786685408910

$ 126.24 EA
Company wide:
0 in stock
Eaton rotary disconnect shaft extension for external handle,Shaft for PH3, N-Frame,Shaft extension,600-800A,400mm (15.8 in),Shaft extensions for external handles,R9,Handle type: PH3

Overview

Eaton rotary disconnect shaft extension for external handle,Shaft for PH3, N-Frame,Shaft extension,600-800A,400mm (15.8 in),Shaft extensions for external handles,R9,Handle type: PH3

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685408910, SF400PH12X12, CUTSF400PH12X12

Specifications

Length: 19.500 in
Length: 19.500 in