Eaton rotary disconnect switch

Item #: 0870750

Cat #: R9N3600FJ

UPC: 786685408835

$ 7833.25 EA
Company wide:
0 in stock
Eaton rotary disconnect switch Rotary Disconnects, Switch Body, 600A, 600V, Three-pole, R9, Class J fuses

Overview

Eaton rotary disconnect switch Rotary Disconnects, Switch Body, 600A, 600V, Three-pole, R9, Class J fuses

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685408835, R9N3600FJ, CUTR9N3600FJ

Specifications

Poles: 3
Amps: 600
Poles: 3
Amps: 600