RadioRA 2, 7-Button Keypad, Gray

Item #: 0870748

Cat #: RRD-W7B-GR

UPC: 027557772709

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Gray.

Overview

Keypad for RadioRA 2, 7 Button, Color: Gray.

RadioRA 2 Wall-mounted Keypad, 7-button in gray

Also known as: 027557772709, RRD-W7B-GR, LUTRRDW7BGR

Specifications

Type: Keypad, 7 Button
Color: Gray
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 7 Button
Mounting: Knuckle
Color: Gray
Family / Style: RadioRA 2