Power Xpert Meter 8000, Premium PQ, Transient Capture, 8 GB, 100-240VAC/110-250VDC

Item #: 0870736

Cat #: PXM8051A1BB

UPC: 786685424965

Call for price
Company wide:
0 in stock
Power Xpert Meter 8000, Premium PQ with Transient Capture, 8 GB, Standard 100 - 240 Volt AC or 110 - 250 Volt DC Power Supply, Communications Expansion Card with 10/100 Base-T, 100F, RS-485, RS-232 ports

Overview

Power Xpert Meter 8000, Premium PQ with Transient Capture, 8 GB, Standard 100 - 240 Volt AC or 110 - 250 Volt DC Power Supply, Communications Expansion Card with 10/100 Base-T, 100F, RS-485, RS-232 ports

Power Xpert 4000/6000/8000 Meters (PXM4000, PXM6000 and PXM8000) provide core and enhanced functions for monitoring power usage effectiveness including consumption and power quality. Meters can be used in various applications, including energy management, monitoring circuit loading, and identifying power quality problems.


Also known as: 786685424965, PXM8051A1BB, CUTPXM8051A1BB

Specifications

Type: Power Monitor
Volts AC Range: 100 - 240
Volts DC Range: 110 - 250
Size: 8 GB
Type: Power Monitor
Volts DC Range: 110 - 250
Volts AC Range: 100 - 240
Size: 8 GB