Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 600 x 155mm

Item #: 0870725

Cat #: LHC236016SS

UPC: 783510110383

$ 1176.11 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 600 x 155mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 600 x 155mm, Stainless Steel Type 304

Inst. Box,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 230x600x155mm, Material/finish: Ss Type 304

Also known as: 783510110383, LHC236016SS, HOFLHC236016SS

Features & Benefits

  • Full width bracket for mounting flexibility
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Mounting brackets are spot-welded to top and bottom of enclosure
  • Mounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
  • Seamless foam-in-place gasket
  • M6 ground stud with base flange on body; M6 bonding provision with base flange on door
  • Furnished hardware kit includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 9.060 in
Width: 23.620 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Width: 23.620 in
Mounting: Surface
Height: 9.060 in
Depth: 6.100 in