PowerPlug® DisConnect, Model 182®, 2-Wire, 100/Box

Item #: 0870719

Cat #: 30-082

UPC: 783250656721

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
Luminaire Disconnect, 2-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. Package of 100.

Overview

Luminaire Disconnect, 2-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. Package of 100.
Also known as: 783250656721, 30-082, IDE30082

Specifications

Material: Polycarbonate, Nylon
Color: Orange
Volts AC: 600
Amps: 0.600
Standards: California Proposition 65
Allowable Gauge Range: 18
Material: Polycarbonate, Nylon
Volts AC: 600
Standards: California Proposition 65
Color: Orange
Amps: 0.600
Allowable Gauge Range: 18