Selector Switch, Knob Type, Black, M22

Item #: 0870696

Cat #: M22S-WKV-K22

UPC: 786685280851

$ 66.09 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. 2 NO-2 NC Contact. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. 2 NO-2 NC Contact. NEMA 4X, 13.
Also known as: 786685280851, M22S-WKV-K22, CUTM22SWKVK22

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Family / Style: M22