Aluminum Standoff, 2-Piece, 3"

Item #: 0870660

Cat #: 004300C

UPC:

Company wide:
0 in stock
Documents & Guides
3" Two-Piece Aluminum Flat Top Standoff Contractor Pack, 24 = 1 box. Diameter: 1-5/8". Includes: Stainless Steel Hardware.

Overview

3" Two-Piece Aluminum Flat Top Standoff Contractor Pack, 24 = 1 box. Diameter: 1-5/8". Includes: Stainless Steel Hardware.
Also known as: 004300C, UNR004300C

Specifications

Length: 3 in
Length: 3 in