150/600W Toggle Dimmer, White

Item #: 0870628

Cat #: AYCL-153PH-WH

UPC: 027557826006

$ 28.19 EA
Company wide:
1,120 in stock
Ariadni Series Toggle Dimmer, Controls 150W LED Or 600W Incandescent/Halogen Loads, Toggle Turn Lights On/Off, Slide Up To Brighten, Down To Dim, Provides Reliable Dimming Of Dimmable LEDs As Well As Halogens And Incandescents, Single-Pole/3-Way, White (Wallplate Sold Separately)

Overview

Ariadni Series Toggle Dimmer, Controls 150W LED Or 600W Incandescent/Halogen Loads, Toggle Turn Lights On/Off, Slide Up To Brighten, Down To Dim, Provides Reliable Dimming Of Dimmable LEDs As Well As Halogens And Incandescents, Single-Pole/3-Way, White (Wallplate Sold Separately)

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557826006, AYCL-153PH-WH, LUTAYCL153PHWH

Specifications

Mounting: Snap In
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Mounting: Snap In
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 600, 150
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni