25 Watt Incandescent Bulb 120V T8

Item #: 0870614

Cat #: 25T8N-120V

UPC:

Company wide:
0 in stock
Documents & Guides
USE ITEM# 171034 - Miniature Incandescent Lamp, 25W, 120V, Bulb: T8, Filament: C-7A, Lumens: 230, Base: Intermediate Screw (E17). Finish: Clear. Primary Application: Appliance. USE ITEM# 171034

Overview

USE ITEM# 171034 - Miniature Incandescent Lamp, 25W, 120V, Bulb: T8, Filament: C-7A, Lumens: 230, Base: Intermediate Screw (E17). Finish: Clear. Primary Application: Appliance. USE ITEM# 171034
Also known as: 25T8N-120V, CND25T8N120V

Specifications

Type: Miniature
Volts AC: 120
Lumens: 230
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Type: Miniature
Lumens: 230
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Shape: T8 (Tubular)
Color Temperature: 2700 (Warm White)