Surface Magnetic Switch Open Loop

Item #: 0870604

Cat #: 101-TWG-B

UPC: 697625065035

$ 8.55 EA
Company wide:
13 in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 175V DC, .250 Amps, Contact: Normally Closed, Loop Type: Open. Length: 2", Color: Brown. Package of 10.

Overview

Magnetic Switch, Mount: Surface, 175V DC, .250 Amps, Contact: Normally Closed, Loop Type: Open. Length: 2", Color: Brown. Package of 10.
Also known as: 697625065035, 101-TWG-B, GOI101TWGB

Specifications

Type: Normally Closed, Magnetic
Color: Brown
Mounting: Surface
Volts DC: 175
Type: Normally Closed, Magnetic
Mounting: Surface
Color: Brown
Volts DC: 175