EFSE BC6032SQ CLASS CC FUSEBLOCK

Item #: 0870585

Cat #: BC6032SQ

UPC: 051712137409

Company wide:
0 in stock
Documents & Guides
EFSE BC6032SQ CLASS CC FUSEBLOCKBUS BC6032SQ CLASS CC FUSEBLO

Overview

EFSE BC6032SQ CLASS CC FUSEBLOCKBUS BC6032SQ CLASS CC FUSEBLO
Also known as: 051712137409, BC6032SQ, BUSBC6032SQ

Specifications

Mounting: Screw
Poles: 2
Type: Fuse Block
Class: CC
Volts AC: 600
Mounting: Screw
Type: Fuse Block
Volts AC: 600
Poles: 2
Class: CC