Crf Lke53cfl-bn 11.00 X 5.50in 13wa

Item #: 0870550

Cat #: LKE53CFL-BN

UPC: 647881095550

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Application: Indoor, Style: Elegance, Power: 13wat, Lamp Included: Yes, Lamp Type: Medium Base Compact Fluorescent, Number Of Lamps: 2, Finish: Brushed Nickel,mounting: Ceiling, Width: 11.00in, Height: 5.50in

Overview

Application: Indoor, Style: Elegance, Power: 13wat, Lamp Included: Yes, Lamp Type: Medium Base Compact Fluorescent, Number Of Lamps: 2, Finish: Brushed Nickel,mounting: Ceiling, Width: 11.00in, Height: 5.50in
Also known as: 647881095550, LKE53CFL-BN, CRALKE53CFLBN

Specifications

No Specifications Available