Cord Connector, Low Profile, Size: 3/8", Range: 0.18" to 0.31"

Item #: 0870548

Cat #: SEC38GA

UPC: 783585018065

Company wide:
2 in stock
Documents & Guides
Low Profile Thread Cord Connector, NPT Hub Size: 3/8 Inch, Cord Dia. Range: 0.18 Inch - 0.31 Inch, Material: Non-Metallic, Color: Gray.

Overview

Low Profile Thread Cord Connector, NPT Hub Size: 3/8 Inch, Cord Dia. Range: 0.18 Inch - 0.31 Inch, Material: Non-Metallic, Color: Gray.
Also known as: 783585018065, SEC38GA, KELSEC38GA

Features & Benefits

  • Low profile
  • Connector body is a one-piece design with machined threads

Specifications

Diameter: 3/8 in
Material: Polyamide
Diameter Range: 0.180 - 0.310 in
Diameter: 3/8 in
Diameter Range: 0.180 - 0.310 in
Material: Polyamide