
Overload Relay, Electronic, Size 2, 20 - 100A, 3PH, XT Series
Item #: 0870524
Cat #: XTOE100DCS
UPC: 786685416557
$ 167.91 EA
Company wide:
3
in stock
Documents & Guides
5mm Eol Xtoe D-frame 20-100a
Overview
5mm Eol Xtoe D-frame 20-100a
Also known as: 786685416557, XTOE100DCS, CUTXTOE100DCS
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Type: | IEC, Overload Relay, Electronic |
| Mounting: | Contactor |
| Size: | 2 |
| Amps Range: | 20 - 100 |
| Poles: | 3 |
| Type: | IEC, Overload Relay, Electronic |
| Size: | 2 |
| Amps: | 100 |
| Mounting: | Contactor |
| Amps Range: | 20 - 100 |