120V/MB Mini Indicator Lamp

Item #: 0870490

Cat #: CANSR120VMB

UPC:

Company wide:
80 in stock
Documents & Guides
Indicator Lamp, 2.6W, 120V, .018A, Filament: CC-7A, Bulb: T3-1/4, Base: Mini Bayonet (BA9s), Primary Application: Indicator

Overview

Indicator Lamp, 2.6W, 120V, .018A, Filament: CC-7A, Bulb: T3-1/4, Base: Mini Bayonet (BA9s), Primary Application: Indicator
Also known as: CANSR120VMB, CNDSR120VMBI

Specifications

Volts AC: 120
Color Rendering Index (CRI): 100
Type: Indicator
ANSI Code: 130MB
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 2.600
Volts AC: 120
Type: Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Color Rendering Index (CRI): 100
ANSI Code: 130MB
Color Temperature: 2700 (Warm White)
Wattage: 2.600