ERICO FC079 3"

Item #: 0870460

Cat #: FC079

UPC: 782856617075

$ 72.14 EA
Company wide:
0 in stock
Documents & Guides

Overview

ERICO FC079 3"

Can provide ideal mounting points for conductors used throughout your grounding and bonding system.

Also known as: 782856617075, FC079, CADFC079

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Finish: Tinned
Material: Bronze
Allowable Gauge Range: 4 - 2/0
Standards: California Proposition 65
Finish: Tinned

Customer Reviews

No reviews for this product
(0)