This product has been discontinued.

Fence Clamp, One Conductor, 2" Fence Post, #4 Solid-2/0 Stranded, 16 mm² Stranded-70 mm² Stranded
Item #: 0870459
Cat #: FC075
UPC: 782856616993
Company wide:
0
in stock
Discontinued
Documents & Guides
ERICO FC075 2"
Overview
ERICO FC075 2"
nVent ERICO Fence Clamp, One Conductor is a single-conductor ence clamp that creates a secure connection.
Also known as: 782856616993, FC075, CADFC075
Features & Benefits
- Specifically designed for a single conductor connection
- Offers a theft-deterrent appearance for enhanced security
- Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
- Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity
- Versatile design accepts the conductor placement either parallel or at right angles to the pipe or post
Specifications
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2/0 |
| Finish: | Tinned |
| Material: | Bronze |
| Allowable Gauge Range: | 4 - 2/0 |
| Standards: | California Proposition 65 |
| Finish: | Tinned |