
$ 123.57 EA
Company wide:
44
in stock
Documents & Guides
Molded Plastic Enclosure, Gray, Black Handle, IP65. For use with Type MS132 MMP and optional Conduit Adapter: PG16-1/2NPT.
Overview
Molded Plastic Enclosure, Gray, Black Handle, IP65. For use with Type MS132 MMP and optional Conduit Adapter: PG16-1/2NPT.
IB132-G enclosure is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and enlcosure allows to setup all required control and protection functions for single machine installations. The enclosure has a IP65 degree of protection. Additional mounting of auxiliary and signalling contacts, shunt trips and undervoltage release is possible. The handle is up to 3-times lockable in OFF position.
Also known as: 013614421611, IB132-G, ABBIB132G, MS132 enclosure, mmp enclosure, rotary disconnect enclosure
Specifications
| Type: | Accessories, Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Type: | Accessories, Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |