This product has been discontinued.

Hole Saw Arbor, Shank: Hex, 1-1/4 to 6", Steel
Item #: 0870396
Cat #: 1779772
UPC: 885363004670
Company wide:
0
in stock
Discontinued
Documents & Guides
Hole Saw Arbor; Snap-back; Arbor Size: 2l; Shank Diameter: 1/2 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In ***Arbor Only***
Overview
Hole Saw Arbor; Snap-back; Arbor Size: 2l; Shank Diameter: 1/2 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In ***Arbor Only***
QUICK CHANGE
Faster and easier to engage / disengage hole saw
PREVENTS THREADS FROM STRIPPING
Drives off pins, not threads
NO TOOLS NEEDED
Prevents hole saw from locking on arbor
NO ADAPTOR REQUIRED
Arbor threads directly into all hole saws
EASIER PLUG REMOVAL
Also known as: 885363004670, 1779772, LNX1779772
Specifications
| Diameter: | 1 1/4 in, 6 in |
| Length: | 6 in |
| Material: | Steel |
| Diameter: | 1 1/4 in, 6 in |
| Material: | Steel |
| Length: | 6 in |