CU TP 1HL LUG LONGBRL 250 3/8B YEL

Item #: 0870391

Cat #: 54913BE06

UPC: 786210734255

$ 42.65 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow

Overview

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Also known as: 786210734255, 54913BE06, THB54913BE06

Specifications

Material: Copper
Color: Yellow
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Yellow