Wiring Duct, Wide Slot, 4" x 3" x 6', PVC, Gray

Item #: 0870356

Cat #: G4X3LG6

UPC: 074983545926

$ 12.00 FT
Company wide:
66 in stock
Wide Slot Wiring Duct, 4 Inch Wide x 3 Inch High x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 4 Inch Wide x 3 Inch High x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our Type G wide slot wiring duct securely accommodates various wire bundle sizes with its rigid design, enabling flexible cable organization in control panels and electrical enclosures.

Also known as: 074983545926, G4X3LG6, PDTG4X3LG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in