22/4 CMP Plenum

Item #: 0870346

Cat #: 31041112

UPC: 619172012966

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 22 AWG, 4-Conductor, CMP/CL3P/FPLP, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.136", Color: White, Reel Length: 1000 ft.

Overview

Electronic Wire, 22 AWG, 4-Conductor, CMP/CL3P/FPLP, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.136", Color: White, Reel Length: 1000 ft.
Also known as: 619172012966, 31041112, 224CL3PNWHSTRPBX1K, USB Cable without Connectors

Specifications

Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Jacket: PVC
Color: White
Shielding: Unshielded
Length: 1000 ft
Material: Copper
Conductors: 4