E-STOP TWIST-RELEASE 1NO/2NC

Item #: 0870314

Cat #: M22-PVT-K12

UPC: 786685271941

$ 83.71 EA
Company wide:
0 in stock
M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13

Overview

M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13
Also known as: 786685271941, M22-PVT-K12, CUTM22PVTK12

Specifications

Color: Red
Size: 22.5 mm
Family / Style: M22
Type: Emergency Stop
Color: Red
Family / Style: M22
Size: 22.5 mm
Type: Emergency Stop