Disconnect Switch, Fusible, 200 Amp, 3-Pole

Item #: 0870313

Cat #: R9L3200FJ

UPC: 786685408811

$ 3726.49 EA
Company wide:
4 in stock
Disconnect Switch, Fusible, 200 Amp, Base and DIN Rail Mounted, 3-Pole, 600V AC, UL 98, For use with 5 Mm Shafts and Handles, Integral Lug Kit Included.

Overview

Disconnect Switch, Fusible, 200 Amp, Base and DIN Rail Mounted, 3-Pole, 600V AC, UL 98, For use with 5 Mm Shafts and Handles, Integral Lug Kit Included.

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required

Also known as: 786685408811, R9L3200FJ, CUTR9L3200FJ

Specifications

Type: Fused
Mounting: Base, DIN Rail
Volts AC: 600
Type: Fused
Volts AC: 600
Mounting: Base, DIN Rail