Switch body, 60 A, 600 V, 3-pole, R9

Item #: 0870311

Cat #: R9K3060FJ

UPC: 786685408798

$ 1029.74 EA
Company wide:
20 in stock
Eaton rotary disconnect switch, 60 A, Class J fuses, Three-pole, R9 Series, Switch body, 600 V, J frame

Overview

Eaton rotary disconnect switch, 60 A, Class J fuses, Three-pole, R9 Series, Switch body, 600 V, J frame

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685408798, R9K3060FJ, CUTR9K3060FJ

Specifications

Poles: 3
Amps: 60
Poles: 3
Amps: 60