Pistol Handle Shaft, 10 x 230 mm

Item #: 0870309

Cat #: SF320PH10X10

UPC: 786685408514

$ 111.82 EA
Company wide:
7 in stock
Documents & Guides
Pistol Handle Shaft. Size: 10 x 320 mm (12.6"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 10 x 320 mm (12.6"). For use with Pistol Handles.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786685408514, SF320PH10X10, CUTSF320PH10X10

Specifications

Type: Shaft
Diameter: 10 mm
Length: 12.60 in
Type: Shaft
Length: 12.60 in
Diameter: 10 mm