Disconnect Switch, Pistol Handle, Black, External Shaft

Item #: 0870308

Cat #: PHB2N12F

UPC: 786685408422

$ 220.56 EA
Company wide:
0 in stock
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.

Overview

Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.

The R9 Series (UL 98 listed) non-fusible 100–1200A are manually operated multipole load-break switches. Quickmake, quick-break design provides safety isolation for any low voltage circuit.

Also known as: 786685408422, PHB2N12F, CUTPHB2N12F

Specifications

Type: Pistol Handle
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 12
Type: Pistol Handle
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: Black