Cold Shrink Termination Kit, 8 to 4 AWG, Black, 3 Conductor

Item #: 0870298

Cat #: 7620-S-2-3G

UPC: 054007436799

$ 1864.98 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007436799, 7620-S-2-3G, MMM7620S23G

Specifications

Color: Black
Allowable Gauge Range: 8 - 4
Color: Black
Allowable Gauge Range: 8 - 4