Keyless Porcelain Mogul Socket, 40" 14 GA. SF-2

Item #: 0870269

Cat #: 80-1103

UPC: 045923811036

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Mogul Socket, Fiber Gasket Mounting Screws Held Captive, 2 Wireways, Lug Leads

Overview

Keyless Porcelain Mogul Socket, Fiber Gasket Mounting Screws Held Captive, 2 Wireways, Lug Leads
Also known as: 045923811036, 80-1103, SAT801103

Specifications

Wattage: 1500
Material: Porcelain
Volts AC: 600
Dimmable: No
Wattage: 1500
Volts AC: 600
Material: Porcelain
Dimmable: No