PLATT logo

NON-INS FEM-250 FLAG DISC, 12-10 LE

Item #: 0870264
Cat #: C10-250A
UPC: 786210872452
$3.44 EA
Company wide:
0 in stock
Documents & Guides
Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250x.032, Wire Range #12-#10 AWG, Copper, Tin Plated

Overview

Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250x.032, Wire Range #12-#10 AWG, Copper, Tin Plated
Also known as: 786210872452, C10-250A, THBC10250A

Specifications

Gender: Female
Type: Disconnects, Non-Insulated, Disconnect Terminal
Color: Metallic
Material: Brass
Allowable Gauge Range: 10 - 12
Gender: Female
Color: Metallic
Allowable Gauge Range: 10 - 12
Type: Disconnects, Non-Insulated, Disconnect Terminal
Material: Brass

Customer Reviews

No reviews for this product
(0)