LED Frosted Festoon Lamp, 0.6W, 12V

Item #: 0870235

Cat #: 96118S-33

UPC: 785652028052

Call for price
Company wide:
0 in stock
Documents & Guides
LED Frosted Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours.

Overview

LED Frosted Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours.
Also known as: 785652028052, 96118S-33, AMB96118S33

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Frosted
Wattage: 0.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Frosted
Light Technology: LED
Volts AC: 12
Wattage: 0.600