LED Clear Festoon Lamp, 0.6W, 12V

Item #: 0870233
Cat #: 96118S-32
UPC: 785652028045
$ 14.42 EA
Company wide:
0 in stock
Documents & Guides
LED Clear Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours

Overview

LED Clear Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours
Upgrade to our Ambiance Lx LED Festoons from our 5w Xenon Festoons and realize an energy savings of over 80% without compromising light output. Ambiance Lx LED Festoons are dimmable on magnetic and electronic low voltage systems. For magnetic systems, a standard incandescent or magnetic low voltage (MLV) dimmer can be used. For electronic, an electronic low voltage (ELV) dimmer is recommended.
Also known as: 785652028045, 96118S-32, SEA96118S32

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 0.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 0.600
Volts AC: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)