4' 277V WHITE BASEBOARD

Item #: 0870222

Cat #: G2910048SW

UPC: 686334105187

$ 120.91 EA
Company wide:
0 in stock
Documents & Guides
4' 277V WHITE BASEBOARD

Overview

4' 277V WHITE BASEBOARD
Also known as: 686334105187, G2910048SW, TPIG2910048SW

Specifications

Wattage: 750, 1000
Volts AC: 277, 240
Color: White
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Color: White
Mounting: Wall
Volts AC: 277, 240
Length: 48 in
Standards: California Proposition 65