HMND 14R0907 INNER PANEL FOR 1414I

Item #: 0870208

Cat #: 14R0907

UPC: 623980340401

Company wide:
0 in stock
Documents & Guides
HAMMOND 10X8 BACK PAN

Overview

HAMMOND 10X8 BACK PAN
Also known as: 623980340401, 14R0907, HAM14R0907

Specifications

Material: Steel
Height: 8.750 in
Width: 6.880 in
Material: Steel
Width: 6.880 in
Height: 8.750 in