MCB S800 3P K 40A

Item #: 0870203

Cat #: S803U-K40

UPC: 612271214224

$ 536.47 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 40 Amps, 3 Pole, Trip Curve K, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 50 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02

Overview

High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 40 Amps, 3 Pole, Trip Curve K, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 50 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02
Also known as: 612271214224, S803U-K40, ABBS803UK40

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 40
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 40
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 50 kA