Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0870182
Cat #: 29A19/EV 120V 12/2
UPC: 046677409838
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 29W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part #40983-9*. **Package of 2** NOTE: No Longer Made.

Overview

Halogen Lamp, 29W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part #40983-9*. **Package of 2** NOTE: No Longer Made.
Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy
Also known as: 046677409838, 29A19/EV 120V 12/2, PHI29A19EV120V

Specifications

Lumens: 380
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 29
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Lumens: 380
Volts AC: 120
Wattage: 29
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)