Halogen A19

Item #: 0870176

Cat #: 43A19/EV/CL 120V 12/2

UPC: 046677410490

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Halogen A19 Lamp, 43W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. Philips Part # 410498, 12NC 925702236301, Product Name: Halogen 43A19/EV/CL 120V 12/2. **Package of 2**

Overview

Incandescent Halogen A19 Lamp, 43W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. Philips Part # 410498, 12NC 925702236301, Product Name: Halogen 43A19/EV/CL 120V 12/2. **Package of 2**

Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy.

Also known as: 046677410490, 43A19/EV/CL 120V 12/2, PHI43A19EVCL120V12

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 2920 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 43
Shape: A19 (Arbitrary)
Lumens: 750
Light Technology: Halogen
Color: Clear
Color Temperature: 2920 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 43
Lumens: 750