Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550400

Item #: 0870172
Cat #: 43A19/EV 120V 12/2
UPC: 046677409845
Call for price
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Halogen Lamp, 43W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. Philips Part #40984-7. **Package of 2**

Overview

Halogen Lamp, 43W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. Philips Part #40984-7. **Package of 2**
Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy. 
Also known as: 046677409845, 43A19/EV 120V 12/2, PHI43A19EV120V122

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 43
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: Halogen
Base: Medium Screw (E26)
Color: Frosted
Wattage: 43
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Lumens: 750

Customer Reviews

No reviews for this product
(0)