Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #561035

Item #: 0870171
Cat #: 72A19/EV 120V 12/2
UPC: 046677409821
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: White. Philips Part # 409821, 12NC 925701836301, Product Name: .Halogen 72A19/EV 120V 12/2 ** Package of 2** *** No Longer Made ***

Overview

Incandescent Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: White. Philips Part # 409821, 12NC 925701836301, Product Name: .Halogen 72A19/EV 120V 12/2 ** Package of 2** *** No Longer Made ***
Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy
Also known as: 046677409821, 72A19/EV 120V 12/2, PHI72A19EV120V122

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1490
Color: White
Shape: A19 (Arbitrary)
Wattage: 72
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color: White
Wattage: 72
Volts AC: 120
Lumens: 1490
Shape: A19 (Arbitrary)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)