CU TP 1HL LUG LONGBRL 1/0 3/8B PNK

Item #: 0870168

Cat #: 54909BEPH

UPC: 786210592756

$ 32.26 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink

Overview

Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Also known as: 786210592756, 54909BEPH, THB54909BEPH

Specifications

Material: Copper
Color: Pink
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Pink