Eaton Freedom NEMA enclosed control

Item #: 0870157

Cat #: ECN16A2AAA

UPC: 786685399652

$ 4189.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starterùcircuit breaker , H2010B-3 heater packs , HAND/OFF/AUTO selector switch , Side-mounted , 3A , 1NO-1NC , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starterùcircuit breaker , H2010B-3 heater packs , HAND/OFF/AUTO selector switch , Side-mounted , 3A , 1NO-1NC , Three-phase

Fill

Also known as: 786685399652, ECN16A2AAA, CUTECN16A2AAA

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 3R
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 3R
Phase: 3