FH 3 Pole Class J Fuseblock

Item #: 0870154

Cat #: LFJ60200-3C

UPC: 079458181944

$ 1585.74 EA
Company wide:
0 in stock
Documents & Guides
200A, 600V, Fuse Holder 3 Pole Class J Fuseblock

Overview

200A, 600V, Fuse Holder 3 Pole Class J Fuseblock

Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks

Also known as: 079458181944, LFJ60200-3C, LFULFJ602003C

Specifications

Amps: 200
Poles: 3
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Amps: 200
Mounting: DIN Rail
Class: J
Standards: California Proposition 65
Poles: 3
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 6 - 250