Diagonal Cutting Pliers, Angled, 8"

Item #: 0870108
Cat #: 74 22 200 SBA
UPC: 843221000899
$ 44.55 EA
Company wide:
123 in stock
Documents & Guides
8" High Leveraged Angled Diagonal Cutting Pliers. Has a Comfort Grip.

Overview

8" High Leveraged Angled Diagonal Cutting Pliers. Has a Comfort Grip.
Also known as: 843221000899, 74 22 200 SBA, KNI7422200SBA, Diagonals

Specifications

Length: 8 in
Length: 8 in

Customer Reviews

No reviews for this product
(0)