7600W 208V Hazardous Location Cabinet Heater

Item #: 0870099

Cat #: FEP76201RA

UPC: 686334445283

$ 4186.05 EA
Company wide:
0 in stock
TPI FEP76201RA 7600W 208V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F

Overview

TPI FEP76201RA 7600W 208V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445283, FEP76201RA, TPIFEP76201RA

Features & Benefits

  • Bottom In - Front Out air flow
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • Cabinet size 18” high, 9” wide
  • 9” minimum clearance from bottom of heater to floor required
  • Wall mounting bracket supplied
  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated

Specifications

Type: Hazardous Location
Length: 58 in
Mounting: Surface, Wall
Color: Gray
Wattage: 7600
Volts AC: 208
Standards: California Proposition 65
Type: Hazardous Location
Mounting: Surface, Wall
Wattage: 7600
Standards: California Proposition 65
Length: 58 in
Color: Gray
Volts AC: 208